Motion
60 SYNO CONN LINK SC

RENOLD JEFFREY
60 SYNO CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #02728988
MFR #60 SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 SYNO CONN LINK SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #02728988
MFR #60 SYNO CONN LINK SC

Mfr description
60 SYNO CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    25.3 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    1.0630 in, 27 mm
  • Pitch
    3/4 in
  • Roller Diameter
    11.91 mm
  • Weight
    0.06 lbs
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Spring Clip
  • Chain Number
    60SYNO
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Type
    Self-Lube Chain
  • Component Style
    Connecting Link
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    60
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    673766033379
  • Working Load Capacity
    1950 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)