Motion
60 RIV SYNO

RENOLD JEFFREY
60 RIV SYNO

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02728992
MFR #60 RIV SYNO
Price$121.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RIV SYNO

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02728992
MFR #60 RIV SYNO

Mfr description
60 SYNO RIV CH 10 FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.74/ft

Specifications

Dimensions

  • Chain Overall Width
    25.3 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    1.0630 in, 27 mm
  • Pitch
    3/4 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    11.91 mm
  • Tensile Strength
    31300 lbs
  • Weight
    1.06 lbs
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    60SYNO
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766703456
  • Working Load Capacity
    1950 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)