Motion
80-2 SYNO CONN LINK SC

RENOLD JEFFREY
80-2 SYNO CONN LINK SC

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #02728996
MFR #80-2 SYNO CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 SYNO CONN LINK SC

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
MI ITEM #02728996
MFR #80-2 SYNO CONN LINK SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-2 SYNO CONN LINK SC

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Roller Diameter
    15.88 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Pin Diameter
    7.94 mm
  • Chain Overall Width
    61.9 mm
  • Standards Met
    ANSI
  • UPC_NO
    673766033416
  • Weight
    0.35 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text