Motion
80-2 SYNO OL

RENOLD JEFFREY
80-2 SYNO OL

Offset Link - 80 / 1 in Chain & Pitch, Solid Roller, Steel Material
Mi Item #02728997
MFR #80-2 SYNO OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80-2 SYNO OL

Offset Link - 80 / 1 in Chain & Pitch, Solid Roller, Steel Material
Mi Item #02728997
MFR #80-2 SYNO OL

Mfr description
80-2 SYNO OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    61.9 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    7.94 mm
  • Pin Length
    2.4800 in, 62.99 mm
  • Pitch
    1 in
  • Plate Height
    2.8500 in
  • Roller Diameter
    15.88 mm
  • Transverse Pitch
    29.29 mm
  • Weight
    0.33 lbs
  • Weight per Foot
    3.75 lbs, 5.58 kg/m

Details

  • Application
    Food, Packaging, Textile, Sawmills, Car Assembly
  • Chain Construction
    Solid Roller
  • Chain Number
    80-2SYNO
  • Chain Number & Pitch
    80 / 1 in
  • Chain Type
    Self-Lube Chain
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free
  • Series
    Syno
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    6623900923459
  • Working Load Capacity
    5610 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)