Motion
80A2SNX10 ft RIV

RENOLD JEFFREY
80A2SNX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728998
MFR #80A2SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80A2SNX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #02728998
MFR #80A2SNX10 ft RIV

Mfr description
80-2 SYNO RIV CH 10FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    61.9 mm
  • Extended Pin Projection
    0.1180 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    2.4370 in, 61.89 mm
  • Pitch
    1 in
  • Plate Height
    0.4410 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Tensile Strength
    111200 lbs
  • Transverse Pitch
    29.29 mm
  • Weight
    3.43 lbs
  • Weight per Foot
    3.696 lbs, 5.5 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    80A2SNX10 ft RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766032426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)