Motion
80 SYNO CONN LINK SC

RENOLD JEFFREY
80 SYNO CONN LINK SC

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02729001
MFR #80 SYNO CONN LINK SC
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 SYNO CONN LINK SC

Connecting Link - 80 / 1 in Pitch, Carbon Steel Material
Mi Item #02729001
MFR #80 SYNO CONN LINK SC

Mfr description
80 SYNO CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.68/each

Specifications

Dimensions

  • Chain Overall Width
    32.7 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.14 lbs

Details

  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    673766033409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)