Motion
80A1SNX10 ft RIV

RENOLD JEFFREY
80A1SNX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02729003
MFR #80A1SNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80A1SNX10 ft RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #02729003
MFR #80A1SNX10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    32.7 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Roller Diameter
    15.88 mm
  • Tensile Strength
    55600 lbs
  • Weight
    1.86 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • UPC_NO
    673766013876

Overview

Mfr description
80 SYNO RIV CH 10 FT
  • Dry to the touch
  • Never needs relubrication
  • Resistant to corrosion
  • Excellent fatigue and wear resistance
  • USDA H-1 approved lubricant
  • Runs on standard sprockets
  • Available in single and double strand
  • Standard attachments available on outer links
  • Packaging: 10’ per box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought