Specifications
Dimensions
- Inside Width0.3090 in, 7.84 mm
- Link Plate Height0.4650 in, 11.80 mm
- Link Plate Thickness0.0610 in, 1.55 mm
- Overall Length10 ft
- Pin Diameter0.1560 in, 4 mm
- Pin Length0.6460 in, 16.39 mm
- Pitch1 in
- Plate Height0.5910 in
- Roller Width0.3090 in, 7.85 mm
- Weight0.32 lbs
- Weight per Foot0.33 lbs, 0.49 kg/m
Details
- ApplicationFood, Bottling, Packaging, Paper, Textile, Sawmills, Car Assembly
- Chain ConstructionRiveted
- Chain NumberC2040
- Chain Number & Pitch2040 / 1 in
- Chain StandardDouble Pitch
- Chain TypeSelf-Lube Chain
- Corrosion ResistantYes
- Manufacturer Catalog NumberC2040 SYNO RIV 10FT
- MaterialSteel
- Measurement StandardImperial
- Number Of Links120
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesLube-Free, Corrosion Resistant
- SeriesStandard
- Standards MetANSI
- TypeRoller Chain
- UPC_NO673766032471
- Working Load Capacity810 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)