Motion
C2050 SYNO RIV 10FT

RENOLD JEFFREY
C2050 SYNO RIV 10FT

Roller Chain - Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02729015
MFR #C2050 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2050 SYNO RIV 10FT

Roller Chain - Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02729015
MFR #C2050 SYNO RIV 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2050 SYNO RIV CH 10FT
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
  • Food industry-approved lubricant within the sintered bush
  • Unique food industry-approved roller coating
  • Dimensionally interchangeable with standard chain
  • ISO standard pin diameter, therefore standard attachments on outer links
  • Available in single and double strand
  • Packaging: 10' per box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Overall Length
    10 ft
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Weight
    0.55 lbs
  • UPC_NO
    673766032488
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text