Motion
C2060HSNX10 ft RIV

RENOLD JEFFREY
C2060HSNX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02729021
MFR #C2060HSNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2060HSNX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #02729021
MFR #C2060HSNX10 ft RIV

Mfr description
C2060 SYNO RIV CH 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    12.57 mm
  • Link Plate Height
    17.8 mm
  • Link Plate Thickness
    3.23 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.95 mm
  • Roller Diameter
    11.91 mm
  • Tensile Strength
    31800 N
  • Weight
    0.93 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • UPC_NO
    6623900923756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)