Motion
C2080 SYNO RIV 10FT

RENOLD JEFFREY
C2080 SYNO RIV 10FT

Roller Chain - Standard Series, 2080 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02729026
MFR #C2080 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2080 SYNO RIV 10FT

Roller Chain - Standard Series, 2080 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02729026
MFR #C2080 SYNO RIV 10FT

Mfr description
C2080 SYNO RIV CH 10FT
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Thickness
    0.1590 in, 4.04 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.3130 in, 7.95 mm
  • Pin Length
    1.4090 in, 35.78 mm
  • Pitch
    2 in
  • Plate Height
    0.7950 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    1.56 lbs
  • Weight per Foot
    1.61 lbs, 2.4 kg/m

Details

  • Application
    Food, Bottling, Packaging, Paper, Textile, Sawmills, Car Assembly
  • Chain Construction
    Riveted
  • Chain Number
    C2080SYNO
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Self-Lube Chain
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Standard
  • Type
    Double Pitch Chain
  • UPC_NO
    6623900923800
  • Working Load Capacity
    3300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)