Specifications
Dimensions
- Overall Dimensions3.4 in x 2.3 in x 0.04 in
- Weight0.1 lb
Details
- Accessory TypeSmartcard
- Mounting TypeSmartcard Slot
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
- Warranty2 Years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)