Overview
Mfr description
SP-LCD-485-015 CABLE FOR REMOTE KEYPAD
- Drive to Remote Keypad Cable
Specifications
- Accessory TypeDrive to SM-Keypad-Plus Cable
- Overall Dimensions180.0 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data