Motion
SX23200150PB

CONTROL TECHNIQUES
SX23200150PB

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 2 hp Normal Duty, Output Current 8 A Normal Duty, IP 66 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, V/Hz Control
MI ITEM #02729629
MFR #SX23200150PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
SX23200150PB

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 2 hp Normal Duty, Output Current 8 A Normal Duty, IP 66 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, V/Hz Control
MI ITEM #02729629
MFR #SX23200150PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SX23200150PB 2HP 230V NEMA 4X
  • Commander SX NEMA4X General Purpose Drive

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    208/240 V ac
  • Horsepower Rating Normal Duty
    2 hp
  • Output Current Normal Duty
    8 A
  • Operation Mode
    Closed Loop Induction Motor Control, Open Loop Vector Control, V/Hz Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP66
  • Enclosure Rating
    IP 66
  • Number Of Output Phases
    3
  • Horsepower Rating Heavy Duty
    2 hp
  • Input Current
    12 A
  • Output Current Heavy Duty
    8 A
  • Peak Current Normal Duty
    12 A
  • Peak Current Heavy Duty
    12 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    223 mm
  • Overall Dim Height Width Depth
    15.0 in x 7.1 in x 8.8 in
  • Overall Height
    330 mm
  • Overall Width
    180 mm
  • Operating Temperature Range
    Maximum of +104 °F
  • Standard Operating Temperature Range
    14 to +104 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    6
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    1
  • Number Of Analog Outputs
    0
  • Number Of Digital Outputs
    0
  • Number Of Digital Outputs Relays
    3
  • Number of Relays
    1
  • Feedback Type
    Incremental Encoder
  • PLC Functions
    Onboard PLC
  • Keypad / Display
    LED Keypad
  • Mounting Type
    Surface
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    1
  • Compatible Accessories
    Backup, Feedback, Braking Contactor
  • Serial Communication Device Net
    Optional With Sm-Devicenet Module
  • Serial Communication Interbus S
    Optional With Sm-Interbus Module
  • Serial Communication Modbus
    Modbus Rtu Rs485 Via Rj325
  • Serial Communication Profibus Dp
    Optional With Sm-Profibus Module
  • Backup Option Cards
    Xpresskey
  • Feedback Option Cards
    PX-ENCODER
  • Encoder Connection
    1 With Module
  • Remote Keypad
    PX-LCD, SM-KEYPAD-PLUS
  • Typical Application
    Fans, Pumps, Conveyors, Blowers, Ovens and Chillers
  • Trade / Brand Name
    Control Techniques
  • Series
    Commander SX
  • Weight
    14.7 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    EN 61800-3, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4
  • Additional Details
    Closed Loop Capability;Expanded I/O Option;Memory Transfer Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text