Overview
Mfr description
SIBAAA030 ENCODER FEEDBACK CABLE (30M)
- Unimotor Feedback Cable
Specifications
- Accessory TypeMotor Feedback Cable
- Overall Dimensions1181 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data