Overview
Mfr description
ETH-PATCH-015 ETHERNET CAT5 CABLE 15 FT
- Ethernet Patch Cable
Specifications
- Accessory TypeDrive to Ethernet Cable
- Enclosure RatingIP20, IP54
- Overall Dimensions180 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data