Overview
Mfr description
SM-HEATSINK-DBR2 DB RESISTOR
- Heatsink Mount Dynamic Braking Resistor
Specifications
- Accessory TypeBreaking Resistor
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data