Motion
R433029664

AVENTICS
R433029664

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, MF6 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02730839
MFR #R433029664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029664

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, MF6 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #02730839
MFR #R433029664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R433029664 CYL, 2 MF6-PH 1R W/3/4-16M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    2.000 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MF6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text