Motion
3663603000

AVENTICS
3663603000

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MP6 Mount, Aluminum Material
MI ITEM #02730840
MFR #3663603000
List Price$95.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3663603000

Swivel Eye Bracket - For use with NFPA/ISO Series Air Cylinder, 32 mm Bore, MP6 Mount, Aluminum Material
MI ITEM #02730840
MFR #3663603000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.52/each for your price

Overview

Mfr description
3663603000 MOUNTING 366-3603/1600-36/3

Specifications

  • Hardware Type
    MP6 Swivel Eye Bracket
  • For Use With
    167 Series
  • Cylinder Size
    32 mm
  • Material
    Aluminum
  • Manufacturer Product Page
  • Mounting Type
    MP6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text