Motion
PAK527
Drip Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 1500 lbs Load Capacity, 11 gal Sump Capacity, Dimensions: 26 x 26 x 5-3/4 in
Mi Item #02730864
MFR #PAK527
Price$223.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 1500 lbs Load Capacity, 11 gal Sump Capacity, Dimensions: 26 x 26 x 5-3/4 in
Mi Item #02730864
MFR #PAK527

Mfr description
PAK527 DECK
  • The strongest drip decks you can buy won't buckle or bow. Guaranteed for life.
  • Low-profile 5.75"H design is easy to load or unload; pumps and funnels are easy to access
  • Molded-in sump catches leaks, drips and spills to help keep your storage areas clean and safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.51/each

Specifications

Dimensions

  • Dimensions
    26 x 26 x 5-3/4 in
  • Height
    5.7500 in
  • Length
    26.0000 in
  • Weight
    20 lbs
  • Width
    26.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    1500 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    1
  • Number of Grates
    1
  • Sump Capacity
    11 gal (US)
  • Type
    Drip Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)