Motion
PAK726
Loading Ramp - Material: Polyethylene, 600 lbs Load Capacity, Width: 33-1/2 in, Length: 24 in
Mi Item #02730866
MFR #PAK726
Price$403.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Loading Ramp - Material: Polyethylene, 600 lbs Load Capacity, Width: 33-1/2 in, Length: 24 in
Mi Item #02730866
MFR #PAK726

Mfr description
PAK726 DECK POLY LOADING RAMP
  • Light-weight polyethylene construction is chemical-resistant and easy to position
  • Edge guards guide drum trucks and help prevent them from rolling off the sides
  • Note: Ramp must be detached to close doors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.12/each

Specifications

Dimensions

  • Dimensions
    5.8000 in H x 34.9000 in W x 24.9000 in
  • Height
    5.8000 in
  • Length
    24 in
  • Weight
    17 lbs
  • Width
    33-1/2 in

Details

  • Load Capacity
    600 lbs
  • Material
    Polyethylene
  • Type
    Poly Loading Ramp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)