Motion
GACZ052S
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 1.8600 in Inner Ring Width, Open
Mi Item #02730886
MFR #GACZ052S
Price$1,118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 1.8600 in Inner Ring Width, Open
Mi Item #02730886
MFR #GACZ052S

Mfr description
GACZ052S SPHERICAL PLAIN THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.85/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Inner Ring Width  
    1.8600 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    2.0300 in
  • Outside Diameter  
    5.1250 in
  • Weight
    6.38 lbs

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    223676 lbf
  • Series
    GAC
  • Type Of Bearing
    Radial
  • UPC_NO
    190029023941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)