Motion
H210
Adapter Sleeve - 45 mm Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02730900
MFR #H210
Your Price$50.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 45 mm Bore Dia., 35 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02730900
MFR #H210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.19/each(List $68.88)

Overview

Mfr description
H210

Specifications

  • Compatible Bearing Number
    1210
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    45 mm
  • Overall Length
  • Thread Size
  • Overall Width
    7/16 in
  • Taper
    1:12
  • Lock Nut Outside Diameter
    2-3/4 in
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Includes
    Lock Washer (MB10)
  • Series
    H2
  • UPC_NO
    4012801170505
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text