Motion
E300-N03
For Use With AC25, AC30, 3/8 NPT Port
Mi Item #02730926
MFR #E300-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
For Use With AC25, AC30, 3/8 NPT Port
Mi Item #02730926
MFR #E300-N03

Mfr description
E300-N03 PIPE FITTING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    0.12 lbs, 0.1

Details

  • Accessory Type
    Pipe Adapter
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)