Motion
ERX-18T-XLO

SEALMASTER
ERX-18T-XLO

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, Medium Duty, Concentric Collar Locking
Mi Item #02730951
MFR #ERX-18T-XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-18T-XLO

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 2.4409 in OD, Medium Duty, Concentric Collar Locking
Mi Item #02730951
MFR #ERX-18T-XLO

Mfr description
ERX-18T XLO BRG
  • With Seal Flinger
  • Light Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Oxide
  • Locking Device
    Concentric Collar
  • Max Rpm
    2150 rpm
  • Operating Temperature Range
    -20 to 100 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Seal Type
    Felt
  • Series
    ER-T
  • UPC_NO
    662461280409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)