Motion
GIHRK60-UK-2RS-B

INA (SCHAEFFLER)
GIHRK60-UK-2RS-B

Spherical Rod End - Bore Diameter: 60 mm, Shank Thread Size: M58x1.5, Maintenance-Free
MI ITEM #02731096
MFR #GIHRK60-UK-2RS-B
Price$1,766.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHRK60-UK-2RS-B

Spherical Rod End - Bore Diameter: 60 mm, Shank Thread Size: M58x1.5, Maintenance-Free
MI ITEM #02731096
MFR #GIHRK60-UK-2RS-B

Mfr description
GIHRK60-UK-2RS-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,766.06/each

Specifications

Dimensions

  • Ball Diameter
    80 mm
  • Bore Diameter  
    60 mm
  • Head Diameter
    130 mm
  • Head Width
    50 mm
  • Length To Ball Center
    130 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    59 mm
  • Shank Thread Size
    M58x1.5
  • Thread Size
    M58
  • Weight
    14.26 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Max Operating Temperature
    266 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Elgoglide
  • Radial Dynamic Load Capacity
    155343 lbf
  • Radial Static Load Capacity
    326000 N
  • Rod End Type
    Female
  • Series
    GIHRK
  • Standards Met
    DIN-76
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802529128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)