Motion
45-011
Mi Item #02731124
MFR #45-011
Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02731124
MFR #45-011

Mfr description
45-011 L SQUARE
  • Extra-thick aircraft-grade aluminum maximizes durability and maintains accurate square
  • Embossed graduations are painted yellow for readability in most light conditions
  • Markings include brace measures, octagon scale, board measures and rafter table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.38/each

Specifications

Dimensions

  • Base Width
    1-1/2 in
  • Blade Length
    24 in
  • Blade Width
    2 in
  • Graduation
    1/10 in, 1/12 in, 1/16 in, 1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Aluminum
  • Square Set
    Non-Square Set
  • Square Style
    Rafters Square
  • UPC_NO
    076174450118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)