Motion
J7653
Adapter - 1/2 in, 3/4 in Drive, 2-1/16 in Length, Adapter
Mi Item #02731127
MFR #J7653
Price$30.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 1/2 in, 3/4 in Drive, 2-1/16 in Length, Adapter
Mi Item #02731127
MFR #J7653

Mfr description
J7653 ADAPTER 3/4" F X 1/2" M IMPACT
  • Use adapters to help increase or decrease drive end size
  • Do not use hand adapters with power tools
  • Do not over torque small sockets when using them with adapters on large drive tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 3/4 in
  • Length/Diameter
    2-1/16 in
  • Weight
    0.48 lbs

Details

  • Accessory Type
    Adapter
  • UPC_NO
    662679361310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)