Motion
NCDJPB15-125D-97L

SMC CORP OF AMERICA
NCDJPB15-125D-97L

Pin Cylinder - NCJP Series, 15 mm Bore, 1.2500 in Stroke, Basic Mounting, Single Rod, 0.2360 Rod / #10-32 UNF Thread, Double-Acting
Mi Item #02731179
MFR #NCDJPB15-125D-97L
Price$114.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB15-125D-97L

Pin Cylinder - NCJP Series, 15 mm Bore, 1.2500 in Stroke, Basic Mounting, Single Rod, 0.2360 Rod / #10-32 UNF Thread, Double-Acting
Mi Item #02731179
MFR #NCDJPB15-125D-97L

Mfr description
NCDJPB15-125D-97L CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.17/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Lead Wire Length
    3 m Length
  • Overall Height
    0.97 in
  • Overall Length
    3.32 in
  • Overall Width
    0.91 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.2360 in
  • Rod Size / Thread
    0.2360 Rod / #10-32 UNF Thread
  • Stroke
    1.250 in

Details

  • Auto-Switch
    Included
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Mounting Type
    Basic
  • Number of Switches
    2
  • Operating Temperature Range
    +40 to +140 °F °F
  • Options Included
    Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Pin Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Switch Model
    D-97
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)