Motion
CL-150-SPC
Straight Line Action Clamp, Max. Holding Capacity: 300lb
MI ITEM #02731226
MFR #CL-150-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Max. Holding Capacity: 300lb
MI ITEM #02731226
MFR #CL-150-SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL 150 SPC HANDLE

Specifications

  • Maximum Holding Capacity
    300 lb
  • Base Length
    2-11/16 in
  • Overall Height
    3-11/32 in
  • Overall Length
    5-7/16 in
  • Bar Type
    Solid
  • Clamp Arm Length
    2-1/16 in
  • Weight
    0.7 lb
  • Base Width
    2-3/16 in
  • Height Under Bar
    15/16 in
  • Base Material
    Alloy Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Straight Line Action
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought