Overview
Mfr description
CL-1000-PTC TOGGLE CLAMP
Specifications
- Bore Diameter1.2500 in
- Clamp Arm Length3-19/32 in
- Port Size1/8 NPT
- Manufacturer Product Page
- SeriesPTC
- Product TypeHold-Down Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data