Motion
1550 5GAL PAIL
1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 0 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -5 to +350 °F
Mi Item #02731404
MFR #1550 5GAL PAIL
Price$578.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 Series Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 0 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, -5 to +350 °F
Mi Item #02731404
MFR #1550 5GAL PAIL

Mfr description
L0164-035 GREASE NO.1550 5GAL PAIL
  • Can withstand higher operating temperatures than traditional lithium multi-purpose greases
  • For heavy load, tight tolerances
  • Automatic dispensing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$578.01/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    0
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Heavy load, tight tolerance situations, automatic dispensing systems
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Composition
    Petroeum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    233°C/451 °F
  • Flash Point
    260°C/500 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215516407
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -5 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    1550
  • Temperature Range
    -5 to +350 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215516407
  • Viscosity
    215
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 2.75% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)