Motion
S600886
Swivel Adapter - Copper
Mi Item #02731413
MFR #S600886
Price$147.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Adapter - Copper
Mi Item #02731413
MFR #S600886

Mfr description
S600886 SWIVEL ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.23/each

Specifications

Dimensions

  • Weight
    0.60 lbs

Details

  • Both Ends Gender Type
    Female x Male
  • Material
    Copper
  • Type
    3/4 in-16 UNF(M) x 1/4 in NPT(F) Swivel Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)