1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RBC BEARINGS INC
T201
Tapered Roller Thrust Bearing - 2.0100 in Bore, 3.6720 in OD, 1.0310 in Width
MI ITEM #
02731484
MFR #
T201
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
RBC BEARINGS INC T201
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC BEARINGS INC
T201
Tapered Roller Thrust Bearing - 2.0100 in Bore, 3.6720 in OD, 1.0310 in Width
MI ITEM #
02731484
MFR #
T201
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T201
Specifications
Bore Diameter
2.0100 in
Outside Diameter
3.6720 in
Overall Width
1.0310 in
Bearing Material
Steel
Series
TTCS
Manufacturer Upc Number
637400503482
Weight
1.7 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data