Motion
6604
SparkPlugs Uncorded Earplugs - Uncorded, Yes, 33 dB, 200
Mi Item #02731525
MFR #6604
Price$0.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SparkPlugs Uncorded Earplugs - Uncorded, Yes, 33 dB, 200
Mi Item #02731525
MFR #6604

Mfr description
6604 SPARKPLUG UNCORDED DISP 200/BOX
  • 100% PVC-free
  • Highest independently tested NRR
  • Extra-soft, low pressure foam for comfort and fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    200
  • Plug Material
    Foam
  • Plug Shape
    Tapered
  • Product Line
    SparkPlugs
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    092311660400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)