Motion
UC214-212D1

NTN
UC214-212D1

Ball Insert Bearing - Cylindrical Bore, 2-3/4 in Bore Diam., 4.9213 in OD, 2.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #02731770
MFR #UC214-212D1
Price$297.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC214-212D1

Ball Insert Bearing - Cylindrical Bore, 2-3/4 in Bore Diam., 4.9213 in OD, 2.9370 in Width, Standard Duty, Set Screw Locking
Mi Item #02731770
MFR #UC214-212D1

Mfr description
UC214-212D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.38/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.9370 in
  • Outer Ring Width  
    1.2992 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    2.9370 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    4.806 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359232943
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13938 lbf
  • Radial Static Load Capacity
    9892 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359232943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)