Motion
BLT5705-18

REXNORD INC
BLT5705-18

MCC® Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #02731884
MFR #BLT5705-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BLT5705-18

MCC® Flat Top Conveyor Chain Component - Straight Running, 18.000 in Width, 1.5000 in Pitch
MI ITEM #02731884
MFR #BLT5705-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BLT5705-18 BLT5705-18
  • BLT5705 18 Inch Wide MatTop Chain With Polyethylene Pins Molded In Blue Low Temperature Material

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    BLT
  • Base Chain Material
    BLT
  • Flight Color
    Blue
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Material
    Polyethylene
  • Standards Met
    FDA
  • Operating Temperature Range
    -100 to +80 (Dry) °F, -100 to +80 (Wet) °F
  • Weight
    0.26 lbs
  • Weight per Foot
    1.38 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought