Motion
06302 SCOTCH FINE LINE TAPE 218 GREEN 3/8"X60YD 4.7 MIL

3M
06302 SCOTCH FINE LINE TAPE 218 GREEN 3/8"X60YD 4.7 MIL

Scotch® Fine Line Tape 218, Green, 3/8 in x 60 yd, 5.0 mil, 96 per case (12 rolls/pack 8 packs/case)
MI ITEM #02731899
MFR #06302 SCOTCH FINE LINE TAPE 218 GREEN 3/8"X60YD 4.7 MIL
List Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06302 SCOTCH FINE LINE TAPE 218 GREEN 3/8"X60YD 4.7 MIL

Scotch® Fine Line Tape 218, Green, 3/8 in x 60 yd, 5.0 mil, 96 per case (12 rolls/pack 8 packs/case)
MI ITEM #02731899
MFR #06302 SCOTCH FINE LINE TAPE 218 GREEN 3/8"X60YD 4.7 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.43/each for your price

Overview

Mfr description
06302 SCOTCH FINE LINE TAPE 218 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-performance fine line tape that’s ideal for painting long straight lines with crisp edges
  • Resistant to most solvents and moisture
  • Low profile and high adhesion provide excellent color line separation
  • Resists heat in bake cycles up to 250°F / 121°C for up to 30 minutes

Specifications

  • Backing Material
    Polypropylene Film
  • Length
    60 yd
  • Width
    3/8 in
  • Thickness
    5 mil
  • Color
    Green
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    37 oz-in (Steel)
  • Manufacturer Stock Number
    70006043999
  • Manufacturer Upc Number
    00021200063022
  • UPC_NO
    00021200063022
  • Weight
    0.153 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text