Motion
26336 SCOTCH PERF MASKING TAPE 233+ 26336 24 MM X 55M

3M
26336 SCOTCH PERF MASKING TAPE 233+ 26336 24 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 24 mm Wide, 6.7 mil Thick, Green
Mi Item #02731911
MFR #26336 SCOTCH PERF MASKING TAPE 233+ 26336 24 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26336 SCOTCH PERF MASKING TAPE 233+ 26336 24 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 24 mm Wide, 6.7 mil Thick, Green
Mi Item #02731911
MFR #26336 SCOTCH PERF MASKING TAPE 233+ 26336 24 MM X 55M

Mfr description
26336 SCOTCH PERF MASKING TAPE 233+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
  • Developed to provide high conformability with clean removal and sharp paint lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    6.7 mil
  • Weight
    0.5 lb
  • Width
    0.94 in

Details

  • Adhesion Strength
    38 oz-in
  • Adhesive Material
    Rubber
  • Application
    Overspray Protection,Jamb Masking,Masking Solution,Paint Masking,Masking for Painting,Aperture Masking
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051131263369
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00051131263369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)