Motion
3X100 MINE AIR 500FR BLACK

GATES RUBBER CO
3X100 MINE AIR 500FR BLACK

Mine Master™ Air Drill FR Industrial Hose - 3 in Inner Diameter, 34.5 Working Pressure, Mining Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #02731929
MFR #3X100 MINE AIR 500FR BLACK
Price$108.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 MINE AIR 500FR BLACK

Mine Master™ Air Drill FR Industrial Hose - 3 in Inner Diameter, 34.5 Working Pressure, Mining Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #02731929
MFR #3X100 MINE AIR 500FR BLACK

Mfr description
3 MINE MASTER AIRDRILL 500FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.78/ft

Specifications

Dimensions

  • Hose Weight
    2.73 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.67 in
  • Weight
    2.73 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Modified Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 180 °F
  • Reinforcement Material
    Braided, steel wire
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053670646
  • Working Pressure
    34.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)