Motion
VQ7-8-FG-S-3ZSC

SMC CORP OF AMERICA
VQ7-8-FG-S-3ZSC

Iso Standard Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, Pre-Wired
Mi Item #02732027
MFR #VQ7-8-FG-S-3ZSC
Price$119.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-S-3ZSC

Iso Standard Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, Pre-Wired
Mi Item #02732027
MFR #VQ7-8-FG-S-3ZSC

Mfr description
VQ7-8-FG-S-3ZSC VALVE ISO SGL SOL SIZE 2
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.40/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    Pre-wired Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQ7
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    ISO 5599
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    14 to 140 °F
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VQ7
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Electrical Entry
    Pre-Wired
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599/I
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ7
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Pre-wired Connector
  • Wiring Type
    Pre-wired Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)