Motion
48-00-5037

MILWAUKEE TOOL
48-00-5037

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #02732060
MFR #48-00-5037
Price$27.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5037

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 12 in Long
Mi Item #02732060
MFR #48-00-5037

Mfr description
48-00-5037 SUPER SAWZALL BL 5T 12LG
  • FANG TIP ™.
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD ™.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/bx

Specifications

Dimensions

  • Length
    12.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.05 in
  • Weight
    0.60 lbs
  • Width
    0.75 in

Details

  • Additional Details
    THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082711
  • Number Of Teeth
    60
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242082711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)