Motion
B031110.WANVA--
Speed Reducer - 10:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #02732157
MFR #B031110.WANVA--
List Price$1,155.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer - 10:1 Ratio, 1.5400 in Center Distance, C-Face Input, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #02732157
MFR #B031110.WANVA--

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,155.01/each for your price

Overview

Mfr description
B031110.WANVA-- SINGLE REDUCTION UNIT

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    10:1
  • Input Type
    C-Face
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Right Hand
  • Length
    19 in
  • Manufacturer Upc Number
    759170265398
  • UPC_NO
    759170265398
  • Weight
    14.52 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text