Motion
TEB3BR
Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #02732299
MFR #TEB3BR
Price$317.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #02732299
MFR #TEB3BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.25/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    5.375 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    5.375 in
  • Weight
    5.3 lbs

Details

  • Bearing Material
    Bronze
  • Manufacturer Catalog

Overview

Mfr description
TEB3BR 1-1/2" FLANGED BRONZE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought