Motion
87-224

ANSELL
87-224

Chemi-Pro® Chemical Resistant Gloves - Size X-Large, Neoprene/Latex, Pinked Cuff, 13 in Length, Blue / Yellow
MI ITEM #02732321
MFR #87-224
List Price$6.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
87-224

Chemi-Pro® Chemical Resistant Gloves - Size X-Large, Neoprene/Latex, Pinked Cuff, 13 in Length, Blue / Yellow
MI ITEM #02732321
MFR #87-224

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.21/pr for your price

Overview

Mfr description
192247 ALPHATEC 87224 SIZE 10,0

Specifications

  • Glove Size
    X-Large
  • Material
    Neoprene/Latex
  • Cuff Type
    Pinked
  • Length
  • Hand Type
    Pair
  • Color
    Blue / Yellow
  • Product Line
    Chemi-Pro®
  • Lining Material
    Flock
  • Grip Pattern
    Diamond, Embossed
  • Ansi Isea Abrasion Resistance Level
    A3
  • Standards Met
    EN 374, EN 388
  • Thickness
    27 mil
  • UPC_NO
    20076490011004
  • Coating Material
    Natural Rubber Latex and Neoprene Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought