Motion
87-224

ANSELL
87-224

Chemi-Pro® Chemical Resistant Gloves - Size Medium, Neoprene/Latex, Pinked Cuff, 13 in Length, Blue / Yellow
MI ITEM #02732322
MFR #87-224
Price$3.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
87-224

Chemi-Pro® Chemical Resistant Gloves - Size Medium, Neoprene/Latex, Pinked Cuff, 13 in Length, Blue / Yellow
MI ITEM #02732322
MFR #87-224

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.43/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    13 in
  • Thickness
    27 mil

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Coating Material
    Natural Rubber Latex and Neoprene Blend
  • Color
    Blue / Yellow
  • Cuff Type
    Pinked
  • Grip Pattern
    Diamond, Embossed
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Neoprene/Latex
  • Product Line
    Chemi-Pro®
  • Standards Met
    EN 374, EN 388
  • UPC_NO
    20076490010984

Overview

Mfr description
192243 ALPHATEC 87224 SIZE 8,0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought