Motion
9023-02-04
9023-02-04 ADAPTOR FITTIN
MI ITEM #02732403
MFR #9023-02-04
Your Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-02-04 ADAPTOR FITTIN
MI ITEM #02732403
MFR #9023-02-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.55/each(List $16.74)

Overview

Mfr description
9023-02-04 ADAPTOR FITTIN

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/4-19
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    G - 1/4-19, G - 1/8-28
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    G - 1/4-19, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    31.0
  • Hex Body
    19.0
  • Series
    9023_EXPANDER
  • Thread Depth
    4.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text