Motion
C2060H COT ROLLER CHAIN

TSUBAKI (UST)
C2060H COT ROLLER CHAIN

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #02732434
MFR #C2060H COT ROLLER CHAIN
Your Price$35.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060H COT ROLLER CHAIN

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #02732434
MFR #C2060H COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.09/ft(List $42.12)

Overview

Mfr description
C2060H COTTERED 10FT LG

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Chain Overall Width
    1.225 in
  • Operating Temperature Range
    -20 to +480 °F
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    1410 lb
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Roller Width
    0.500 in
  • Weight
    1.05 lb
  • UPC_NO
    097039181343
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text