Specifications
Dimensions
- Chain Or Flight Width6.000 in
- Chain Pitch1.5000 in
- Flight Thickness0.12 in
- Guide Clearance Straight1.75 in
- Minimum Backflex Radius5.91 in
- Pin Diameter0.250 in
- Weight per Foot2.82 lbs
Details
- Chain TypeSlat Top Conveyor Chain
- Component StyleStraight Running
- Flight ColorSteel Grey
- Flight MaterialCarbon Steel
- Manufacturer Upc Number855539008191
- Operating Temperature Range-94°F - 806°F
- Pin MaterialCarbon Steel
Overview
Mfr description
S 810-K600 CARBON STEEL CHAIN
- S1045 Heat-treated Carbon Steel Flight Material