Motion
950300

ANSELL
950300

Apron - Urethane Material, Blue Color, 48.0000 in Long, Chemical Resistant
Mi Item #02732808
MFR #950300
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950300

Apron - Urethane Material, Blue Color, 48.0000 in Long, Chemical Resistant
Mi Item #02732808
MFR #950300

Mfr description
950300 ANSELL CLOTHING 56601 BU-48 SIZE
  • Urethane construction: Chemical splash, oil, puncture, and abrasion resistance
  • Nylon reinforcement: For flexible, lightweight personal protection
  • Sealed grommets with three-piece 28-inch ties: Adjustability, for a better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Length
    48.0000 in
  • Material Thickness
    7 mil

Details

  • Color
    Blue
  • Features
    Nylon reinforcement: For flexible, lightweight personal protection, Sealed grommets with three-piece 28-inch ties: Adjustability, for a better fit, Urethane construction: Chemical splash, oil, puncture, and abrasion resistance
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)